Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Decomposition system, AOD1

Decomposition system, AOD1

Decomposition system, AOD1
Catalog # 458-0052
Supplier:   IKA
Decomposition system, AOD1
Catalog # 458-0052
Supplier:  IKA
Decomposition system, AOD1
Decomposition system, AOD1

Decomposition system, AOD1

Price
SFr. 11’870.00
Log in for availability
1 * 1 ST
Product Details & Documents

AOD 1 is used for oxidative decomposition of organic samples under pressure in a closed system.

  • Quantitative decomposition of all halogens, sulfur, as well as volatile metals e.g. As and Hg
  • Absorption of the combustion products in an aqueous medium
  • Catalytic support of the oxidation process with auto-regenerating catalytic surfaces

Pressure vessel of high-grade stainless steel.

Decomposition temperature up to 1200 °C
Maximum operating pressure during decomposition: 195 bar
Decomposition time <3 minutes

The decomposition vessel can be changed over to use combustible crucibles C 14.

Control standards for Cl, S, F and Br.

Introduction of the combustion gases into the absorption solution via venting station C 7030.

Delivery information: The system consists of AOD 1 decomposition vessel, C 48 oxygen station, AOD 1.2 external ignition unit, AOD 1.11 control standard (50 ml).

Specifications
  • Description:
    Decomposition system, AOD1
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Combustible crucible, C 14, acetobutyrate, specially created for samples that are hard to burn, required in combination with C 5010.4 crucible pan (for C 200)
    Combustible crucible, C 14, acetobutyrate, specially created for samples that are hard to burn, required in combination with C 5010.4 crucible pan (for C 200)
    458-0051
    Log in for availability
    1 * 100 ST - 147.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Ignition wire, platinum, C5012.3, for about 50 combustions each, used in C 5012, C 7012 and AOD 1.1 decomposition vessels
    Ignition wire, platinum, C5012.3, for about 50 combustions each, used in C 5012, C 7012 and AOD 1.1 decomposition vessels
    452-0002
    Log in for availability
    1 * 2 ST - 219.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Combustion bags, PE, with known calorific value, to fill in samples with a low calorific value, powdery and with low specific gravity, 70×40 mm, C 12 A
    Combustion bags, PE, with known calorific value, to fill in samples with a low calorific value, powdery and with low specific gravity, 70×40 mm, C 12 A
    IKAA2201500
    Log in for availability
    1 * 100 ST - 59.80 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Paraffin, liquid, 30 ml, C 17 (combustion aid for samples with high water content percentage, as well as bonding agent for strongly powder samples)
    Paraffin, liquid, 30 ml, C 17 (combustion aid for samples with high water content percentage, as well as bonding agent for strongly powder samples)
    IKAA3801200
    Log in for availability
    1 * 30 mL - 137.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Benzoic acid, BIG Package, C 723, weight 0,5 g per pellet, 450 pieces (9 packages with 50 pieces), blister packaging (with IKA-certified gross calorific value for Standard-calibrations according to DIN 51900)
    Benzoic acid, BIG Package, C 723, weight 0,5 g per pellet, 450 pieces (9 packages with 50 pieces), blister packaging (with IKA-certified gross calorific value for Standard-calibrations according to DIN 51900)
    IKAA3717400
    Log in for availability
    1 * 450 ST - 1 230.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Quartz dish, Ø 20 mm × 20,5 mm high, C 4
    Quartz dish, Ø 20 mm × 20,5 mm high, C 4
    622-0004
    Log in for availability
    1 * 1 ST - 48.90 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Combustion bags, 40×35 mm, C 12
    Combustion bags, 40×35 mm, C 12
    622-0006
    Log in for availability
    1 * 100 ST - 58.60 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Paraffin strips, especially for hard flammable, water containing samples, 45×3 mm
    Paraffin strips, especially for hard flammable, water containing samples, 45×3 mm
    IKAA3131100
    Log in for availability
    1 * 600 ST - 72.60 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Manual pellet press for powders; good combustible substances, C 21
    Manual pellet press for powders; good combustible substances, C 21
    622-1202
    Log in for availability
    1 * 1 ST - 4 490.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Attachment for combustible crucible C 14 (required when using the C 14 disposable crucible)
    Attachment for combustible crucible C 14 (required when using the C 14 disposable crucible)
    IKAA3016900
    Log in for availability
    1 * 1 ST - 367.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Parafilm tape, C 16, for closing the crucible combustion aid for liquids with volatile components, 1000×50 mm
    Parafilm tape, C 16, for closing the crucible combustion aid for liquids with volatile components, 1000×50 mm
    IKAA3801100
    Log in for availability
    1 * 1 ST - 82.90 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Cotton thread, 500 pieces, cut to length, with known calorific value, C 710-4
    Cotton thread, 500 pieces, cut to length, with known calorific value, C 710-4
    622-0002
    Log in for availability
    1 * 500 ST - 54.30 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Acetobutyrate capsules with known calorific value to fill in samples with volatile compounds, not hygroscopic, C 10
    Acetobutyrate capsules with known calorific value to fill in samples with volatile compounds, not hygroscopic, C 10
    IKAA0750000
    Log in for availability
    1 * 100 ST - 208.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Benzoic acid tablet, blister package, 0,5 g per pellet, C 723 (with IKA-certified gross calorific value for Standard-calibrations according to DIN 51900)
    Benzoic acid tablet, blister package, 0,5 g per pellet, C 723 (with IKA-certified gross calorific value for Standard-calibrations according to DIN 51900)
    622-0010
    Log in for availability
    1 * 50 Tablet - 275.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Gelatine capsules, C 9
    Gelatine capsules, C 9
    622-0000
    Log in for availability
    1 * 100 ST - 56.10 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.