Order Entry
Switzerland
ContactUsLinkComponent
Multifunctional cooling thermoshakers, MKR 13 and MKR 23
Multifunctional cooling thermoshakers, MKR 13 and MKR 23
Supplier:  HAEP LABOR
Certificates
undefined
Multifunctional cooling thermoshakers, MKR 13 and MKR 23
Supplier:  HAEP LABOR

Specifications

  • Catalog No:
  • HAEP980123003
  • Model:
  • MKR 13
  • Shaking motion:
  • Orbital
  • Incubating accuracy:
  • ±0,1
  • Temperature control range:
  • 16 below ambient to +100 °C
  • Temperature setting:
  • −10...+105 °C
  • Heating speed:
  • 6 °C/min
  • Cooling speed:
  • 12,0 °C/min
  • Heating power:
  • 130 W
  • W×D×H:
  • 220×330×144 mm
  • Weight:
  • 9 kg
  • Orbit:
  • 3 mm
  • No. of blocks:
  • 1
  • Mixing speed range:
  • 200 - 1500 min⁻¹

Specifications

Frequently Bought Together