About this item
These versatile autoclaves are fully equipped for use in laboratories throughout the food, drink, dairy, health and pharmaceutical industries and offer a wide range of options and accessories to further improve their performance to suit individual load types. This flexibility is enhanced by the TACTROL™ microprocessor control system, specially developed for laboratory autoclaves, with progamming ranging from simple cycles to fully featured multi-program operation with logged records. All Priorclaves come complete with Biomaster antimicrobial coating, helping improved laboratory hygiene; it is effective against all bacteria and fungi including MRSA and therefore helps minimise the risk of cross contamination.
- 500 mm chamber diameter to increase useable load capacity and reduce loading height on top loading models
- Quickseal II single action closure
- Fan assisted cooling
- Timed free steaming for improved air removal
- Media warming and delayed start allow the user to have media ready to pour at the start of the day
- Maximum temperature: 138 °C (2,5 bar)
- Mounted on lockable castors
Non-vacuum models:
Ideal for all standard traditional laboratory sterilisation procedures. Water fill is manual; during the cycle condensate leaves the vessel via a silicone tube that is connected to a heat resistant bottle. Ideal for use with media or liquid loads.
Vacuum models:
Automatic pulsed free steaming to improve temperature distribution and enhance steam penetration
Vacuum cooling to decrease cycle time
5 program memory
All vacuum models require mains water supply for pump operation.
Note: The installation of these models to a vented, sealed drain is strongly recommended and is a requirement of BS2646 when sterilising waste loads. Power supply required: 415 V, 15 A, 50 Hz, 10,5 kW, three phase with neutral and earth.
** Vacuum models only. These options must be ordered with the autoclave and cannot be retrofitted.
Specifications
- Catalog No:
- 481-0914
- PRIOEV100-SMART
- PRIOEV150-SMART
- 481-0917
- PRIOEH200-SMART
- PRIOEH150-SMART
- 481-0916
- PRIOEH320-SMART
- PRIOEH100-SMART
- 481-0913
- 481-0915
- 481-0918
- Model:
- EH150-Base
- EV100-Smart
- EV150-Smart
- EV100-Base
- EH200-Smart
- EH150-Smart
- EH320-Base
- EH320-Smart
- EH100-Smart
- EH100-Base
- EH200-Base
- EV150-Base
- Capacity:
- 150 L
- 100 L
- 150 L
- 100 L
- 200 L
- 150 L
- 320 L
- 320 L
- 100 L
- 100 L
- 200 L
- 150 L
- Temperature range:
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- 0...138 °C
- Max. pressure:
- 2,5 bar
- 2,5 bar
- 2,5 bar
- 2,5 bar
- 2,5 bar
- 2,5 bar
- 2,4 bar
- 2,4 bar
- 2,5 bar
- 2,5 bar
- 2,5 bar
- 2,5 bar
- Int.Ø×H:
- 500×740 mm
- 500×500 mm
- 500×720 mm
- 500×500 mm
- 500×860 mm
- 500×740 mm
- 630×1025 mm
- 630×1025 mm
- 500×535 mm
- 500×535 mm
- 500×860 mm
- 500×720 mm
- W×D×H ext.:
- 740×1135×1535 mm
- 960×840×840 mm
- 960×840×1020 mm
- 660×840×840 mm
- 740×1385×1535 mm
- 740×1135×1535 mm
- 760×1310×1525 mm
- 760×1310×1525 mm
- 740×905×1535 mm
- 740×905×1535 mm
- 740×1385×1535 mm
- 660×840×1020 mm
- Weight:
- 208 kg
- 157 kg
- 175 kg
- 147 kg
- 241 kg
- 213 kg
- 300 kg
- 305 kg
- 195 kg
- 190 kg
- 236 kg
- 165 kg
Specifications
Related Information
TDS Front Loading Autoclave, BASE TDS Front Loading Autoclave, SMART