Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom wipes, Texwipe®
Cleanroom wipes, Texwipe®
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, Texwipe®
Supplier:  Texwipe

Specifications

  • Catalog No:
  • 115-0469
  • 115-0468
  • TEXWTX312
  • TEXWTX309
  • Basis weight:
  • 184 g/m²
  • 184 g/m²
  • 184 g/m²
  • 184 g/m²
  • Absorbency:
  • 250 ml/m²
  • 250 ml/m²
  • 250 ml/m²
  • 250 ml/m²
  • Absorbency rate:
  • 5 s
  • 5 s
  • 5 s
  • 5 s
  • Extractables - using deionised water:
  • 0,16 g/m²
  • 0,16 g/m²
  • 0,16 g/m²
  • 0,16 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,28 g/m²
  • 0,28 g/m²
  • 0,28 g/m²
  • 0,28 g/m²
  • Fibres (>100 µm):
  • 90000/m²
  • 90000/m²
  • 90000/m²
  • 90000/m²
  • Particle generation (>=0,5 µm):
  • 75 × 10⁶/m²
  • 75 × 10⁶/m²
  • 75 × 10⁶/m²
  • 75 × 10⁶/m²
  • Ions - chloride:
  • 2,5 ppm
  • 2,5 ppm
  • 2,5 ppm
  • 2,5 ppm
  • Ions - potassium:
  • 1,0 ppm
  • 1,0 ppm
  • 1,0 ppm
  • 1,0 ppm
  • Ions - sodium:
  • 35 ppm
  • 35 ppm
  • 35 ppm
  • 35 ppm

Specifications

Frequently Bought Together