Cleanroom wipes, BetaWipe™
Catalog # 115-0304
Supplier: Texwipe
Specifications
- Packed:100 wipes/bag, 10 bags/case
- Description:TX2009
- L×W:230×230 mm
- Model:BetaWipe™
- Fibres (>100 µm):90×10³/m²
- Basis weight:112 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:130 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:0,185 × 10⁶/m²
- Absorbency:560 ml/m²
- Absorbency rate:1 s
- Extractables - using deionised water:0,06 g/m²
- Extractables - using isopropyl alcohol:0,20 g/m²
- Ions - potassium:3,8 ppm
- Ions - sodium:50 ppm
- Ions - chloride:11 ppm
- Pk:1.000
Specifications
About this item
This thick polypropylene and cellulose wipe is thermally bonded in a unique composite construction. The cellulose contributes to the product’s high sorption, while the PP provides the wipe with resistance to strong acids. With its very soft surface texture, it's is ideal for cleaning sensitive surfaces and delicate instruments.
- Provides an extremely soft and no nabrasive surface texture
- Low particle generation helps prevent contamination
- Designed for removal of acids, etchants and chemical spills
- Autoclavable
Suitable for use in Class 1000, ISO 6, M4.5 cleanrooms.
Colour: White
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.