Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Flasks with flared rim, Nalgene®

Flasks with flared rim, Nalgene®

   Sustainable Options Available
Flasks with flared rim, Nalgene®
   Sustainable Options Available
Certificates
Flasks with flared rim, Nalgene®

4 Options Available Below

Product Details & Documents

These flasks are made from clear PETG. Ideal for packaging, storing and shipping diagnostic serums, biological serums, veterinary pharmaceuticals and ophthalmic medicines. Manufactured and packaged in controlled environment HEPA-filtered work areas.

  • Sterilised to Sterility Assurance Level 10 6 Satisfies the requirements of USP class VI and USP 661 standards
  • With fitted rubber stoppers and flared caps, they are suitable for shipping by air (rubber stoppers and flared caps must be ordered separately)
  • Quality tested to ensure leakproof performance

Ordering information: The flasks are delivered packed in shrink-wrap plastic film modules, without stoppers or flared caps.

Specifications for Product Family

Specifications

  • Catalog No:
  • 215-1493
  • 215-1494
  • 215-1495
  • 215-1496
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement

Specifications

Product Family Options

Product Information

  • Capacity
    Colour
    Cap included
    Cap Size
    Availability
    Price
  • 3,00 ml
    Clear
    Yes
    13 mm
    Log in for availability
    Log in for availability
    1 * 3.451 ST
    1 * 3.451 ST - SFr. 1’900.00
    SFr. 1’900.00
    1 * 3.451 ST
       SFr. 1’900.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    215-1493
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 5,00 ml
    Clear
    Yes
    20 mm
    Log in for availability
    Log in for availability
    1 * 1.932 ST
    1 * 1.932 ST - SFr. 1’160.00
    SFr. 1’160.00
    1 * 1.932 ST
       SFr. 1’160.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    215-1494
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 10,00 ml
    Clear
    Yes
    20 mm
    Log in for availability
    Log in for availability
    1 * 1.260 ST
    1 * 1.260 ST - SFr. 844.00
    SFr. 844.00
    1 * 1.260 ST
       SFr. 844.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    215-1495
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 20,00 ml
    Clear
    Yes
    20 mm
    Log in for availability
    Log in for availability
    1 * 612 ST
    1 * 612 ST - SFr. 551.00
    SFr. 551.00
    1 * 612 ST
       SFr. 551.00

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    215-1496
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.