Medium Head Swabs, CleanFoam®
Medium head swabs, PP/foam, 163 mm
Catalog # 710-0555
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
Swab with a thermally-moulded CleanFoam head on a flexible paddle. Made from PU foam with 100 pore per inch porosity.
- Very low in both non volatile residue and particle generation
- Good chemical resistance
- Long handle and flexible internal head paddle for support
Designed for industrial applications from general assembly to cleanrooms with a solvent such as isopropanol.
Packaging: Bag-within-a-bag packaging.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Description:Medium head swabs
- Length:163 mm
- Shaft/head:PP/foam
- Cat. No.:710-0555
- Head length:17 mm
- Head width:6,4 mm
- Handle length:146 mm
- Handle width:3,2 mm



