Order Entry
Switzerland
ContactUsLinkComponent
Cleaning swabs, Absorbond® Micro
Cleaning swabs, Absorbond® Micro
Supplier:  Texwipe
Certificates
undefined
Cleaning swabs, Absorbond® Micro
Supplier:  Texwipe

Specifications

  • Catalog No:
  • 710-0561
  • TEXWTX759E
  • Head length:
  • 10 mm
  • 10 mm
  • Head width:
  • 3,2 mm
  • 3,8 mm
  • Handle length:
  • 60 mm
  • 80 mm
  • Handle width:
  • 2,2 mm
  • 3,0 mm

Specifications

Related Information

Frequently Bought Together