Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Large Head Swabs, Alpha®

Large Head Swabs, Alpha®

Supplier:   Texwipe
Large Head Swabs, Alpha®
Supplier:  Texwipe
Certificates
Large Head Swabs, Alpha®

2 Options Available Below

Product Details & Documents

This swab, for cleaning and validation sampling, features a 100% continuous filament polyester substrate that is heat-moulded (thermally bonded) onto the handle.

  • Sealed edges to reduce fibre release and eliminate the need for contaminating adhesives
  • Incorporates a full size, regular head on a rigid paddle
  • Polyester is soft, non abrasive and good for sensitive surfaces

Packaging: Cleanroom processed bag-within-a-bag. Inner bags: 100 swabs/bag (2 inner bags of 50 swabs). Outer bags: 10 bags/case. 1,000 swabs total/case.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications for Product Family

Specifications

  • Catalog No:
  • 710-0552
  • TEXWTX714A
  • Head length:
  • 26 mm
  • 26 mm
  • Head width:
  • 13 mm
  • 13 mm
  • Handle length:
  • 102 mm
  • 102 mm
  • Handle width:
  • 5 mm
  • 5 mm

Specifications

Product Family Options

Product Information

  • Shaft/head
    Availability
    Price
  • 710-0552
    Swabs with flat paddle head and easy grip handle, TX714A
    Swabs with flat paddle head and easy grip handle, TX714A
    PP/PE
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - SFr. 556.00
    SFr. 556.00
    1 * 1.000 ST
       SFr. 556.00

    Specifications:
    More
    Specifications
    Cat. No.
    710-0552
    Head length
    26 mm
    Head width
    13 mm
    Handle length
    102 mm
    Handle width
    5 mm
  • TEXWTX714A
    Swabs with flat paddle head and easy grip handle, TX714A
    Swabs with flat paddle head and easy grip handle, TX714A
    PP/PE
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 556.00
    SFr. 556.00
    1 * 10 ST
       SFr. 556.00

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TEXWTX714A
    Head length
    26 mm
    Head width
    13 mm
    Handle length
    102 mm
    Handle width
    5 mm
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.