Order Entry
Switzerland
ContactUsLinkComponent
Swab with foam-covered cotton bud
Swab with foam-covered cotton bud
Catalog # 710-0544
Supplier:  Texwipe
undefined
Swab with foam-covered cotton bud
Catalog # 710-0544
Supplier:  Texwipe

Specifications

  • Handle length:
    126 mm
  • Handle width:
    2,2 mm
  • Head length:
    28 mm
  • Head width:
    13,5 mm
  • Description:
    Foam covered cotton bud swabs
  • Length:
    154 mm
  • Shaft/head:
    Wood/cotton
  • Pk:
    2.500

Specifications

About this item

Swab with open-cell PU foam head. This surrounds a cotton bud core, which provides cushioned support and additional sorbency.

  • Highly absorbent
  • Low fibre and particle generation
  • Good chemical resistance

Used for cleaning surfaces and hard-to-reach areas.

Packaging: Bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904