Order Entry
Switzerland
ContactUsLinkComponent
VWR®, Magnetic stirrer for cuvettes
Katalognr. 442-0502
Anbieter:  VWR Collection
undefined
VWR®, Magnetic stirrer for cuvettes
Katalognr. 442-0502
Anbieter:  VWR Collection

Technische Daten

  • Ø:
    9 mm
  • Height:
    6 mm
  • Pk:
    10

Technische Daten

Über diesen Artikel

PTFE covered, strong Alnico V magnetic core. Designed for agitating in 10 mm standard cuvettes.

  • Excellent chemical resistance
  • Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)