Spoon spatulas, for analysis
231-0045
: BOCHEM
- Length:200 mm
- Environmentally Preferable:
- Blade width:23 mm
- Pk:1
- Blade length:35 mm
Stainless steel ¹⁸/₁₀, anti-magnetic. Multipurpose spatula for a wide range of uses.
- With one tapered end
- Excellent thermal resistance, autoclavable
- Good chemical resistance
- Anti-magnetic, electrolytically polished