Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Spatulas

Spatulas
Supplier:  Agencinox
Certificates
Spatulas

4 Options Available Below

Product Details & Documents

Stainless steel ¹⁸/₁₀, anti-magnetic, electro-polishing. These universal spatulas are suitable for many applications.

  • Excellent chemical and thermal resistance
  • Autoclavable
Product Family Options

Product Information

  • Length
    Availability
    Price
  • 231-0000
    Spatula, spear-shaped (G)
    Spatula, spear-shaped (G)
    140 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 64.20
    SFr. 64.20
    1 * 5 ST
       SFr. 64.20

  • 231-0001
    Spatula, semi-micro (D)
    Spatula, semi-micro (D)
    140 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 23.00
    SFr. 23.00
    1 * 5 ST
       SFr. 23.00

  • 231-0002
    Spatula, lab type, double (C)
    Spatula, lab type, double (C)
    200 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 27.30
    SFr. 27.30
    1 * 5 ST
       SFr. 27.30

  • 231-0003
    Spatula, analysis type (A)
    Spatula, analysis type (A)
    230 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 49.00
    SFr. 49.00
    1 * 5 ST
       SFr. 49.00