Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Double spatulas, micro, Chattaway type

Supplier:   NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Supplier:  NICKEL ELECTRO
Certificates
Double spatulas, micro, Chattaway type
Double spatulas, micro, Chattaway type

10 Options Available Below

Product Details & Documents

Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.

  • One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Product Family Options

Product Information

  • Length
    Blade width
    Availability
    Price
  • 231-0345
    Stainless steel
    Stainless steel
    100 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 25.70
    SFr. 25.70
    1 * 5 ST
       SFr. 25.70

  • 231-0347
    Stainless steel
    Stainless steel
    200 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 33.50
    SFr. 33.50
    1 * 5 ST
       SFr. 33.50

  • 231-0364
    Stainless steel
    Stainless steel
    150 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 24.90
    SFr. 24.90
    1 * 5 ST
       SFr. 24.90

  • Nickel
    100 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 51.30
    SFr. 51.30
    1 * 5 ST
       SFr. 51.30

  • Nickel
    200 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 53.00
    SFr. 53.00
    1 * 5 ST
       SFr. 53.00

  • Nickel
    150 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 53.00
    SFr. 53.00
    1 * 5 ST
       SFr. 53.00

  • Nickel
    130 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 52.10
    SFr. 52.10
    1 * 5 ST
       SFr. 52.10

  • Nickel
    180 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 10.70
    SFr. 10.70
    1 * 1 ST
       SFr. 10.70

  • 231-0346
    Stainless steel
    Stainless steel
    130 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6.10
    SFr. 6.10
    1 * 1 ST
       SFr. 6.10

  • NICK2353
    Stainless steel
    Stainless steel
    180 mm
    4 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6.70
    SFr. 6.70
    1 * 1 ST
       SFr. 6.70