Spoon spatula
Katalognr. 231-0111
Supplier: NICKEL ELECTRO
Specifications
- Length:190 mm
- Blade width:12 mm
- Pk:1
- Spoon size:20×25 mm
Specifications
About this item
Stainless steel. Double spatula with offset spoon end and scraper end.
- Excellent chemical resistance
- Excellent thermal resistance
- Smooth surfaces for fast, easy cleaning