Order Entry
Switzerland
ContactUsLinkComponent
Reaction vessel, Cylindrical with Thermal Jacket
Reaction vessel, Cylindrical with Thermal Jacket
Catalog # 201-8067
Supplier:  SciLabware
Reaction vessel, Cylindrical with Thermal Jacket
Catalog # 201-8067
Supplier:  SciLabware

Specifications

  • Ext.Ø:
    162 mm
  • Ø int.:
    100 mm
  • With:
    flange 100 mm Ø
  • Capacity:
    2000 ml
  • Height:
    340 mm
  • Pk:
    1

Specifications

About this item

PYREX®, borosilicate glass, clear, with TORION® PTFE stopcock

  • With flanges 100 mm Ø.
  • Ideal for temperature controlled reactions

With outer jacket through which a temperature controlling medium can be circulated(maximium temperature of 200 °C). Contents of inner chamber can be run off via a TOTION® PTFE stopcock (14 mm Ø).