Order Entry
Switzerland
ContactUsLinkComponent
 
Holders for microtubes for water baths
Catalog # 211-8040
undefined
Holders for microtubes for water baths
Catalog # 211-8040

Specifications

  • For tubes:
    0,2 - 2 ml
  • Hole Ø:
    11 mm
  • No. of Holes:
    12 (2×6)
  • Colour:
    Transparent
  • W×D×H:
    42×135×35 mm
  • Pk:
    1

Specifications

About this item

Clear acrylic plastic.

  • Solid construction
  • 12 or 48 holes

Hole diameter: 11 mm