Rack for cryogenic vials, Nalgene®
1,0/1,2/1,5/2,0/5,0 ml, 50 (5×10), Clear/white, 193×102×28 mm
479-3229
PC, autoclavable.
- For 5×10 cryovials outer-Ø 13,5 mm
Allows single handed vial manipulation, bottom of each well interlocks with base of vial.
W×D×H: 197×102×28 mm
- For:1,0/1,2/1,5/2,0/5,0 ml
- No. of Holes:50 (5×10)
- Colour:Clear/white
- W×D×H:193×102×28 mm
- Cat. No.:479-3229
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



