Pipette stand, rotary
Pipette holder, rotary, Red, 230×470 mm
Catalog # 612-4008
Supplier: KARTELL
Jump to:
Product Details & Documents
Rotary pipette holder made from PP, for up to 94 pipettes.
- Rotating base
- Accommodates up to 94 pipettes with a diameter not exceeding 14 mm
Ø×H: 230×470 mm
Documents
KART261_TDS_EN
Datasheet
Specifications
- Ø×H:230×470 mm
- Colour:Red
- Description:Pipette holder, rotary



