Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Wall washing systems, VertiKlean®

Wall washing systems, VertiKlean®

Supplier:   CONTEC
Wall washing systems, VertiKlean®
Supplier:  CONTEC
Certificates
Wall washing systems, VertiKlean®
Wall washing systems, VertiKlean®

16 Options Available Below

Product Details & Documents

These lightweight, polyester disposable mops are excellent for applying disinfectants and for wet cleaning of vertical surfaces, ceilings, and walls in controlled environments. Ideal for reaching awkward corners and ceilings with a complete range of motion.

  • Mop heads contain no cellulose and are compatible with a wide range of chemicals, detergents, disinfectants and cleaners
  • Mop heads are laser cut to seal the edges, further limiting potential contamination in the mopping process
  • Heads are intended for one-time use
  • Mop heads are available non sterile and sterile
  • All units in the VertiKlean® system are compatible with gamma, ETO, and autoclave sterilisation

For aseptic processing or sterile core areas, the sterile mop heads provide truly validated sterility to a Sterility Assurance Level of 10 to 6 in accordance with standards and recommended practices of the AAMI guidelines.

Mop heads are constructed with a polyester cleanroom knit fabric laminated to clean ester foam. The absorbent foam carries solvents and disinfectants to the surface; the polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned. Mop heads with a textured surface are ideal for applications requiring additional scrubbing performance.

Interchangeable hardware system consists of a disposable polyester/foam mop head attached to a stainless steel swivel mop frame with a capped end. A 'quick connect' feature allows for easy attachment to compatible extension handles with a 360° range of cleaning motions.

The VertiKlean® Sox removable covers are designed to protect the disposable mop heads during vertical wet cleaning. They improve the durability of the mop while cleaning highly abrasive surfaces.

Product Family Options

Vertiklean® mop heads

Product Information

  • Dimensions
    Length
    Packed
    Availability
    Price
  • 141-0987
    Small Vertiklean® mop head
    Small Vertiklean® mop head
    216×102×32 mm
    4 units/bag
    Log in for availability
    Log in for availability
    1 * 4 ST
    1 * 4 ST - SFr. 65.40
    SFr. 65.40
    1 * 4 ST
       SFr. 65.40

  • 141-0988
    Small Vertiklean® mop head, sterile
    Small Vertiklean® mop head, sterile
    216×102×32 mm
    1 unit/bag, 4 inner bags/outer bag, 12 outer bags/case
    Log in for availability
    Log in for availability
    1 * 48 ST
    1 * 48 ST - SFr. 1’710.00
    SFr. 1’710.00
    1 * 48 ST
       SFr. 1’710.00

  • 129-0158
    Medium Vertiklean® mop head
    Medium Vertiklean® mop head
    318×102×32 mm
    4 units/bags
    Log in for availability
    Log in for availability
    1 * 4 ST
    1 * 4 ST - SFr. 115.00
    SFr. 115.00
    1 * 4 ST
       SFr. 115.00

  • 141-1660
    Medium Vertiklean® mop head, textured
    Medium Vertiklean® mop head, textured
    318×102×32 mm
    4 units/bags, 8 bags/case
    Log in for availability
    Log in for availability
    1 * 32 ST
    1 * 32 ST - SFr. 702.00
    SFr. 702.00
    1 * 32 ST
       SFr. 702.00

  • 141-0972
    Medium Vertiklean® mop head, sterile
    Medium Vertiklean® mop head, sterile
    318×102×32 mm
    1 unit/bag, 4 bags/outer bag, 8 outer bags/case
    Log in for availability
    Log in for availability
    1 * 32 ST
    1 * 32 ST - SFr. 1’190.00
    SFr. 1’190.00
    1 * 32 ST
       SFr. 1’190.00

  • 129-0157
    Large Vertiklean® mop head
    Large Vertiklean® mop head
    381×102×32 mm
    4 units/bags
    Log in for availability
    Log in for availability
    1 * 4 ST
    1 * 4 ST - SFr. 91.70
    SFr. 91.70
    1 * 4 ST
       SFr. 91.70

  • 141-0971
    Large Vertiklean® mop head, sterile
    Large Vertiklean® mop head, sterile
    381×102×32 mm
    1 unit/bag, 32 bags/case
    Log in for availability
    Log in for availability
    1 * 32 ST
    1 * 32 ST - SFr. 1’050.00
    SFr. 1’050.00
    1 * 32 ST
       SFr. 1’050.00

  • 141-1661
    Large Vertiklean® mop head, sterile, textured
    Large Vertiklean® mop head, sterile, textured
    381×102×32 mm
    1 unit/bag, 4 bags/outer bag, 8 outer bags/case
    Log in for availability
    Log in for availability
    1 * 32 ST
    1 * 32 ST - SFr. 1’050.00
    SFr. 1’050.00
    1 * 32 ST
       SFr. 1’050.00

  • 141-0982
    Large Vertiklean® mop head, textured
    Large Vertiklean® mop head, textured
    381×102×32 mm
    4 units/bags, 8 bags/case
    Log in for availability
    Log in for availability
    1 * 32 ST
    1 * 32 ST - SFr. 867.00
    SFr. 867.00
    1 * 32 ST
       SFr. 867.00

Vertiklean® Sox mop head covers

Product Information

  • Dimensions
    Length
    Packed
    Availability
    Price
  • 129-0978
    Medium VertiKlean® Sox mop head cover, Quiltec®, removable
    Medium VertiKlean® Sox mop head cover, Quiltec®, removable
    318 mm
    10 pieces/bag; 12 bags/case
    Log in for availability
    Log in for availability
    1 * 120 ST
    1 * 120 ST - SFr. 1’040.00
    SFr. 1’040.00
    1 * 120 ST
       SFr. 1’040.00

  • 129-0977
    Large VertiKlean® Sox mop head cover, Quiltec®, removable
    Large VertiKlean® Sox mop head cover, Quiltec®, removable
    381 mm
    4 pieces/bag; 8 bags/case
    Log in for availability
    Log in for availability
    1 * 32 ST
    1 * 32 ST - SFr. 301.00
    SFr. 301.00
    1 * 32 ST
       SFr. 301.00

Mop head frames and handles

Product Information

  • Dimensions
    Length
    Packed
    Availability
    Price
  • 141-1465
    QuickConnect™ mop frame, stainless steel, mop frame for regular VertiKlean MAX mop head
    QuickConnect™ mop frame, stainless steel, mop frame for regular VertiKlean MAX mop head
    290 mm
    1/case
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 232.00
    SFr. 232.00
    1 * 1 ST
       SFr. 232.00

  • 141-1453
    QuickConnect™ mop frame, stainless steel, mop frame lays flat for medium and large VertiKlean MAX mop heads
    QuickConnect™ mop frame, stainless steel, mop frame lays flat for medium and large VertiKlean MAX mop heads
    290 mm
    1/case
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

  • 141-1466
    QuickConnect™ mop frame, stainless steel, mop frame for large VertiKlean MAX mop heads
    QuickConnect™ mop frame, stainless steel, mop frame for large VertiKlean MAX mop heads
    360 mm
    1/case
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 240.00
    SFr. 240.00
    1 * 1 ST
       SFr. 240.00

  • 141-1468
    VertiKlean mop wipe frame for VertiKlean® MAX™ mop covers
    VertiKlean mop wipe frame for VertiKlean® MAX™ mop covers
    290×47×110 mm
    1/case
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 237.00
    SFr. 237.00
    1 * 1 ST
       SFr. 237.00

  • CONT2651LF
    QuickConnect™ mop frame, stainless steel with 17,8 cm
    QuickConnect™ mop frame, stainless steel with 17,8 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 265.00
    SFr. 265.00
    1 * 1 ST
       SFr. 265.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.