Microplates, 384-well
Supplier: Greiner Bio-One
About this item
PP, without lid.
- High chemical and temperature resistance (−196 °C to +121 °C)
- Standard plates available with flat or V-shaped well profile
- Deep well Small Volume™ plates have a conical square well geometry with flat bottom that ensures accurate pipetting and thus reduces the dead volume
- Available in natural, black or white
5 Options Available Below
Product Details & Documents
PP, without lid.
- High chemical and temperature resistance (−196 °C to +121 °C)
- Standard plates available with flat or V-shaped well profile
- Deep well Small Volume™ plates have a conical square well geometry with flat bottom that ensures accurate pipetting and thus reduces the dead volume
- Available in natural, black or white
Documents
Specifications for Product Family
Specifications
- Catalog No:
- 736-0150
- 738-0500
- 738-0064
- 738-0507
- GREI784261_100
- Model:
- 736-0150
- 738-0500
- 738-0064
- Total volume:
- 152 µl
- 152 µl
- 152 µl
- 107 µl
- 107 µl
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Well profile:
- F-bottom
- F-bottom
- F-bottom
- Deep Well Small Volume™
- Working volume:
- 15 - 145 µl
- 15 - 145 µl
- 15 - 145 µl
- 1 - 90 µl
- 1 - 90 µl
- Environmental certification:
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
Specifications
Product Family Options
Product Information
- ColourHeightNo. of wellsSterileWorking volumeTotal volumeAvailabilityPrice
- 736-0150F-bottomSpecifications:
More
Specifications
Cat. No.736-0150Model736-0150Total volume152 µlEnvironmentally PreferableWell profileF-bottomWorking volume15 - 145 µlEnvironmental certification - 738-0500F-bottomSpecifications:
More
Specifications
Cat. No.738-0500Model738-0500Total volume152 µlEnvironmentally PreferableWell profileF-bottomWorking volume15 - 145 µlEnvironmental certification - 738-0064F-bottomSpecifications:
More
Specifications
Cat. No.738-0064Model738-0064Total volume152 µlEnvironmentally PreferableWell profileF-bottomWorking volume15 - 145 µlEnvironmental certification - 738-0507Small Volume™Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.738-0507ModelTotal volume107 µlEnvironmentally PreferableLow Manufacturing ImpactWell profileDeep Well Small Volume™Working volume1 - 90 µlEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - GREI784261_100Small Volume™Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.GREI784261_100ModelTotal volume107 µlEnvironmentally PreferableLow Manufacturing ImpactWell profileWorking volume1 - 90 µlEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



