Milk hydrometer with thermometer
Codice catalogo 614-1501
Nome del fornitore: Alla France
Specifiche
- Temperature Range:0...40 °C
- Description:Dornic milk hydrometer with thermometer
- Length:220 mm
- Pk:1
- Range:1,018 - 1,038 g/ml
Specifiche
Informazioni su questo articolo
This Dornic milk hydrometer with built-in thermometer is graduated from 18 to 38 (1018 to 1038).
- Internal thermometer and temperature correction indicator Control thermometers available
Note: Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.