VWR®, Hydrometers, M100
Supplier: VWR Collection
Certificates
About this item
Hydrometers with specific gravity.
- Conform to ISO 649 (BS 718, DIN 12791, NF B 35511)
- Calibration temperature: 20 °C
- Division 0.002 g/ml
Length: 250 mm
Certifications: ISO 649, BS 718, DIN 12791, NF B 35511.
Packaging: In a strong transparent plastic case.
Related Information
Frequently Bought Together