Chemical resistant gloves, AlphaTec® 39-122 / 39-124
Supplier: Ansell
Certificates
About this item
These strong reusable nitrile gloves feature a 100% cotton liner and textured palm and fingers. They provide excellent resistance to abrasion, cuts and snags plus first-class chemical protection.
- Excellent wet and dry grip
- Offer optimum flexibility, comfort and protection
- Withstand petrochemicals, alcohols, detergents, fats and oils plus solvents
Ideal for use in chemical processing and preparation, metal fabrication, degreasing and for applications involving agrochemicals.
EN 374, EN 388 (4111), EN 407 (X1XXXX), Cat. III; AQL 1.0
Certifications: EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX), Cat. III; AQL 1.0
Food contact approved
Food contact approved
Specifications
- Catalog No:
- 112-3507
- 112-4255
- 112-4256
- 112-4257
- 112-3508
- 112-4254
- 112-3506
- 112-3509
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- EN norm:
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (4111B), EN 407 (X1XXXX)
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together