Latex gloves, Kimtech™ PFE-Xtra
Supplier: KIMBERLY CLARK
Certificates
About this item
Ambidextrous gloves with beaded cuffs. The gloves are designed to withstand rigorous use under conditions where there is a risk of exposure to chemical splashes.
- Nonsterile, powder-free, textured finish
- Excellent grip in dry and wet conditions
- Beaded cuffs for easy donning
- Latex protein rate <50 µg/g
- Virus protection according to ISO 16604 procedure B:2004
EN 455, EN 374; Cat. III; AQL 1.5
Thickness: 0,22 mm (palm), 0,26 mm (finger)
Colour: Natural
EN 374, EN 455-1/-2/-3; Cat. III; AQL 1.5
Certifications: EN 374-1 Type C (K), EN 374-5 (VIRUS); Cat. III; AQL 1,5
Specifications
- Catalog No:
- 112-1772
- 112-1771
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Cuff thickness:
- 0,17 mm
- 0,17 mm
- Finger thickness:
- 0,26 mm
- 0,26 mm
- Palm thickness:
- 0,22 mm
- 0,22 mm
- EN norm:
- EN 374-1 Type C (K), EN 374-5 (VIRUS)
- EN 374-1 Type C (K), EN 374-5 (VIRUS)
Specifications
Frequently Bought Together