Cleanroom gloves, latex, sterile, Kimtech™ G5
Catalog # 112-2602
Supplier: KIMBERLY CLARK
Specifications
- Glove size:8,5
- Packed:Double bagged
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Natural
- Length:300 mm
- Seq:06
- EN norm:EN 374-1 Type C (K), EN 374-5 (VIRUS)
- Cuff style:Beaded
- Cleanroom class:100/ISO 5
- Finger thickness:0,22 mm
- Palm thickness:0,20 mm
- Cuff thickness:0,16 mm
- Pk:200 PAIR
Specifications
About this item
Hand-specific gloves made of specially formulated natural rubber latex for superior strength and durability. Non pyrogenic, non hemolytic. With tapered and beaded cuffs for easy donning and removal.
- Sterile, powder-free
- Low protein and low endotoxin levels
- Textured for good wet/dry grip without compromising tactility
- Sterilised by gamma irradiation
Suitable for use in Class 100, ISO 5 or M3.5 cleanrooms.
Length: 300 mm
Thickness: 0,20 mm (palm)
Colour: Natural
Certifications: PPE Cat III (EU) 2016/425, EN 374-1 Type C (K), EN 374-5 (VIRUS), AQL 1.5
Packaging: Each pair is double packaged in a wallet within a pouch, 20 pouches per bag, 10 bags per case (200 pairs).