Cleanroom gloves, latex, Kimtech™ G3
Catalog # 112-0533
Supplier: KIMBERLY CLARK
Specifications
- Glove size:XL
- Packed:10 bags, 100 each
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Natural
- Length:300 mm
- Seq:04
- EN norm:EN 374-1 Type C (K), EN 374-5 (VIRUS)
- Cuff style:Beaded
- Cleanroom class:1/ISO 3
- Finger thickness:0,22 mm
- Palm thickness:0,20 mm
- Cuff thickness:0,15 mm
- Pk:1.000
Specifications
About this item
Ambidextrous gloves with tapered, beaded cuffs for easy donning and better seal on garment.
- Non sterile, powder-free, textured finish
- Washed repeatedly in ultrapure deionised water to ensure consistent control of particles and extractables
- Exceptional wet/dry grip without compromising tactile sensitivity
Suitable for use in Class 1, ISO 3, M1.5 cleanrooms.
Length: 300 mm
Thickness: 0,20 mm (palm)
Colour: Natural
Certifications: PPE Cat III (EU) 2016/425; EN 374-1 Type C (K), EN 374-5 (VIRUS); AQL 1.5
Packaging: Double bagged with polyethylene materials to ensure cleanliness.