Parabola filter funnel
1000 ml, Stainless steel, 47 mm
Catalog # 516-8930
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Stainless steel, autoclavable.
For large volume vacuum filtration of microbiological samples, oils and solvents. Bayonet twist-lock seal without O-ring.
Filtration area: 9,6 cm².
Overall Ø×L: 37×221 mm.
Caution: Remark: not recommended for use with volatile liquids or high purity fuels as explosion may result from the static discharge.
Documents
Pall Laboratory Microbiology QC Products
Product Literature
Specifications
- Capacity:1000 ml
- Material:Stainless steel
- For filter Ø:47 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base, type 304 stainless steel



