Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Vacuum filtration unit

Vacuum filtration unit

250 ml, Borosilicate glass, 47/50 mm
Catalog # 516-7017
   Low Manufacturing Impact
Supplier:   Sartorius
Vacuum filtration unit
Catalog # 516-7017
Supplier:  Sartorius
   Low Manufacturing Impact
Vacuum filtration unit
Vacuum filtration unit

250 ml, Borosilicate glass, 47/50 mm

Price
SFr. 1’160.00
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass, with PTFE ring, autoclavable.

For particle removal from solvents for analytical determinations and purification of solutions. In combination with solvent resistant, hydrophilic RC-membranes with diameters of 50 or 47 mm, ideal for ultra cleaning and degassing solvents and solvent mixtures for HPLC, GC and AA.

Funnel capacity of 250 ml, with filtrate flask of 1000 ml.

Documents

Specifications
  • Capacity:
    250 ml
  • Material:
    Borosilicate glass
  • For filter Ø:
    47/50 mm
  • Cat. No.:
    516-7017
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Receiver flask
    Receiver flask
    SART6981090
    Log in for availability
    1 * 1 ST - SFr. 36.80

Product Information

  • Catalog #
    Availability
    Price
  • Filter support
    Filter support
    SART6980232
    Log in for availability
    1 * 1 ST - SFr. 15.00

Product Information

  • Catalog #
    Availability
    Price
  • Large clamp for vaccum filter
    Large clamp for vaccum filter
    SART6983009
    Log in for availability
    1 * 1 ST - SFr. 200.00

Product Information

  • Catalog #
    Availability
    Price
  • Viton sealing for connector
    Viton sealing for connector
    SART6983005
    Log in for availability
    1 * 1 ST - SFr. 13.00

Product Information

  • Catalog #
    Availability
    Price
  • Filter support with glass frit and O-ring
    Filter support with glass frit and O-ring
    512-0030
    Log in for availability
    1 * 1 ST - SFr. 172.00

Product Information

  • Catalog #
    Availability
    Price
  • Connector with sealing
    Connector with sealing
    512-3422
    Log in for availability
    1 * 1 ST - SFr. 64.40

Product Information

  • Catalog #
    Availability
    Price
  • Glass base
    Glass base
    512-3421
    Log in for availability
    1 * 1 ST - SFr. 473.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass flask, vacuum resistant
    Glass flask, vacuum resistant
    SART6983001
    Log in for availability
    1 * 1 ST - SFr. 296.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass funnel, 250 ml
    Glass funnel, 250 ml
    512-3430
    Log in for availability
    1 * 1 ST - SFr. 209.00

Product Information

  • Catalog #
    Availability
    Price
  • Viton O-ring, 45×3 mm
    Viton O-ring, 45×3 mm
    SART00124
    Log in for availability
    1 * 1 ST - SFr. 15.50

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.