Erlenmeyer flasks with Quickfit® socket and glass stopper
Catalog # 214-0074
Supplier: SciLabware
Specifications
- Ext.Ø:85 mm
- Socket size:29/32 NS
- Capacity:250 ml
- Height:128 mm
- Seq:03
- Pk:1
Specifications
About this item
Pyrex® borosilicate glass.
- For highest resistance to thermal shock and chemical corrosion
- Supplied with hollow blown ground glass stopper
White enamel graduations and marking spot.