Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Filtration capsules, AcroPak™ 300

Filtration capsules, AcroPak™ 300

Filtration capsules, AcroPak™ 300
Certificates
Filtration capsules, AcroPak™ 300

2 Options Available Below

Product Details & Documents

Filtration capsules for high airflow rate venting applications. Also useful for aggressive solvent filtration.

  • 100% integrity tested

PTFE hydrophobic membrane, PP housing.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 515-0143
  • PALL12085
  • Water flow rate:
  • 0,8 l/min (0,1 bar)
  • 0,8 l/min (0,1 bar)
  • Inlet/outlet:
  • for tubing Ø 6,4 - 12,7 mm
  • for tubing Ø 6,4 - 12,7 mm
  • Ø×L:
  • 53×105 mm
  • 53×105 mm
  • Max. temperature:
  • 60 °C
  • 60 °C
  • Max. pressure:
  • 4,1 bar
  • 4,1 bar

Specifications

Product Family Options

Product Information

  • Pore size
    Filtration area
    Availability
    Price
  • 0,2 µm
    280 cm²
    Log in for availability
    Log in for availability
    1 * 3 ST
    1 * 3 ST - SFr. 276.00
    SFr. 276.00
    1 * 3 ST
       SFr. 276.00

    Specifications:
    More
    Specifications
    Cat. No.
    515-0143
    Water flow rate
    0,8 l/min (0,1 bar)
    Inlet/outlet
    for tubing Ø 6,4 - 12,7 mm
    Ø×L
    53×105 mm
    Max. temperature
    60 °C
    Max. pressure
    4,1 bar
  • 0,2 µm
    280 cm²
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 8’140.00
    SFr. 8’140.00
    1 * 100 ST
       SFr. 8’140.00

    Specifications:
    More
    Specifications
    Cat. No.
    PALL12085
    Water flow rate
    0,8 l/min (0,1 bar)
    Inlet/outlet
    for tubing Ø 6,4 - 12,7 mm
    Ø×L
    53×105 mm
    Max. temperature
    60 °C
    Max. pressure
    4,1 bar