Order Entry
Switzerland
ContactUsLinkComponent
HEPA capsules
HEPA capsules
Codice catalogo 514-4092
Nome del fornitore:  Cytiva (Formerly Pall Lab)
undefined
HEPA capsules
Codice catalogo 514-4092
Nome del fornitore:  Cytiva (Formerly Pall Lab)

Specifiche

  • Filtration area:
    860 cm²
  • Pore size:
    1,2 µm
  • Max. temperature:
    88 °C
  • Inlet/outlet:
    3/8" FNPT; includes optional hose barb fittings to accept 12,7 mm ID tubing
  • Max. pressure:
    3,4 bar
  • Pk:
    1

Specifiche

Informazioni su questo articolo

Designed to provide bacteria-free air (HEPA: High Efficiency Particulate free Air) for sterile applications. Porous membrane delivering high airflow rates at low differential pressure and extends filter life.

  • Can be used for non sterilising liquid prefiltration

Versapor® membrane, PP housing.

Ensures particulate free air with 99,97% retention of 0,3 µm DOP aerosol (ASTM D 2986-71).