Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Qualitative filter papers, folded

Qualitative filter papers, folded

 :   PRAT DUMAS
Qualitative filter papers, folded
 
Qualitative filter papers, folded
Qualitative filter papers, folded

 

 

Superior vellum paper, tight texture quality, for qualitative analysis. Recommended for use in research and analysis laboratories, university hospitals, food, pharmaceutical and chemical industries. For use in conical 60° funnels.

Average burst strength: 2 kg

 

 

  • Catalog No:
  • 512-0289
  • 512-0290
  • 512-0291
  • 512-0292
  • 512-0293
  • 512-0294
  • 512-0295
  • 512-0296
  • PRATJ010106
  • Grade:
  • 106
  • 106
  • 106
  • 106
  • 107
  • 107
  • 107
  • 107
  • 106
  • Weight:
  • 65 g/m²
  • 65 g/m²
  • 65 g/m²
  • 65 g/m²
  • 74 g/m²
  • 74 g/m²
  • 74 g/m²
  • 74 g/m²
  • 65 g/m²
  • Thickness:
  • 170 µm
  • 170 µm
  • 170 µm
  • 170 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 190 µm
  • 170 µm
  • Particle retention:
  • 7 - 10 µm
  • 7 - 10 µm
  • 7 - 10 µm
  • 7 - 10 µm
  • 4 - 7 µm
  • 4 - 7 µm
  • 4 - 7 µm
  • 4 - 7 µm
  • 7 - 10 µm

 

Product Family Options

 

  • Grade
    Size
     
     
  • 106
    130 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 55.10
    SFr. 55.10
    1 * 100 ST
       SFr. 55.10

     
     
    Specifications
    Cat. No.
    512-0289
    Grade
    106
    Weight
    65 g/m²
    Thickness
    170 µm
    Particle retention
    7 - 10 µm
  • 106
    150 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 46.80
    SFr. 46.80
    1 * 100 ST
       SFr. 46.80

     
     
    Specifications
    Cat. No.
    512-0290
    Grade
    106
    Weight
    65 g/m²
    Thickness
    170 µm
    Particle retention
    7 - 10 µm
  • 106
    190 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 52.20
    SFr. 52.20
    1 * 100 ST
       SFr. 52.20

     
     
    Specifications
    Cat. No.
    512-0291
    Grade
    106
    Weight
    65 g/m²
    Thickness
    170 µm
    Particle retention
    7 - 10 µm
  • 106
    250 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 56.40
    SFr. 56.40
    1 * 100 ST
       SFr. 56.40

     
     
    Specifications
    Cat. No.
    512-0292
    Grade
    106
    Weight
    65 g/m²
    Thickness
    170 µm
    Particle retention
    7 - 10 µm
  • 107
    330 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 80.40
    SFr. 80.40
    1 * 100 ST
       SFr. 80.40

     
     
    Specifications
    Cat. No.
    512-0293
    Grade
    107
    Weight
    74 g/m²
    Thickness
    190 µm
    Particle retention
    4 - 7 µm
  • 107
    400 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 195.00
    SFr. 195.00
    1 * 100 ST
       SFr. 195.00

     
     
    Specifications
    Cat. No.
    512-0294
    Grade
    107
    Weight
    74 g/m²
    Thickness
    190 µm
    Particle retention
    4 - 7 µm
  • 107
    450 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 116.00
    SFr. 116.00
    1 * 100 ST
       SFr. 116.00

     
     
    Specifications
    Cat. No.
    512-0295
    Grade
    107
    Weight
    74 g/m²
    Thickness
    190 µm
    Particle retention
    4 - 7 µm
  • 107
    500 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 137.00
    SFr. 137.00
    1 * 100 ST
       SFr. 137.00

     
     
    Specifications
    Cat. No.
    512-0296
    Grade
    107
    Weight
    74 g/m²
    Thickness
    190 µm
    Particle retention
    4 - 7 µm
  • 106
    100 mm
       
       
    1 * 100 ST
    1 * 100 ST - SFr. 39.00
    SFr. 39.00
    1 * 100 ST
       SFr. 39.00

     
     
    Specifications
    Cat. No.
    PRATJ010106
    Grade
    106
    Weight
    65 g/m²
    Thickness
    170 µm
    Particle retention
    7 - 10 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.