Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Vacuum filter holders, PC

    
 :   Sartorius
Vacuum filter holders, PC
 :  Sartorius
    
 
Vacuum filter holders, PC
Vacuum filter holders, PC

 

 

Filter holders made from PC for filtration of aqueous solutions, ideal for use with peristaltic pumps or syringes.

Max. Pressure 7 bar

* filter/prefilter

 

 

  • Catalog No:
  • 611-0688
  • 611-0689
  • 611-0687
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • Renewable Energy Certificate
  • Renewable Energy Certificate
  • Renewable Energy Certificate

 

Product Family Options

 

  • For Ø
     
     
  • 13 mm
       
       
    1 * 12 ST
    1 * 12 ST - SFr. 152.00
    SFr. 152.00
    1 * 12 ST
       SFr. 152.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    611-0688
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    Renewable Energy Certificate
      Low Manufacturing Impact
  • 25 mm
       
       
    1 * 12 ST
    1 * 12 ST - SFr. 160.00
    SFr. 160.00
    1 * 12 ST
       SFr. 160.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    611-0689
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    Renewable Energy Certificate
      Low Manufacturing Impact
  • 50/40* mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 413.00
    SFr. 413.00
    1 * 5 ST
       SFr. 413.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    611-0687
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    Renewable Energy Certificate
      Low Manufacturing Impact
Accessories

 

  •  
    Description
     
     
  • 611-0699
    Luer lock connector
       
    1 * 1 ST - 79.60 SFr.

 

  •  
    Description
     
     
  • SART6980569
    Silicone gasket, 10×14,9 mm
       
    1 * 10 ST - 21.60 SFr.

 

  •  
    Description
     
     
  • SART6980570
    Flat silicone gasket, 20,5×26,5 mm
       
    1 * 10 ST - 21.60 SFr.

 

  •  
    Description
     
     
  • SART6980595
    Tightening tool
       
    1 * 1 ST - 18.40 SFr.