Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Face shields, Nalgene®

Face shields, Nalgene®

Impact and splash resistant, PC, 293×490 mm
Catalog # 113-2800
   Low Manufacturing Impact
Face shields, Nalgene®
Catalog # 113-2800
   Low Manufacturing Impact
Face shields, Nalgene®
Face shields, Nalgene®

Impact and splash resistant, PC, 293×490 mm

Price
SFr. 247.00
Log in for availability
1 * 1 ST
Product Details & Documents

The clear 1,5 mm thick polycarbonate shield offers impact and splash protection. Designed specifically for laboratory applications.

  • Protects face and neck from UV rays with a wavelength of 200 - 360 nm
  • Adjustable polyethylene headrest for comfort
  • For use over safety goggles

Certifications: EN 166

Specifications
  • Type:
    Impact and splash resistant
  • L×W:
    293×490 mm
  • Material:
    PC
  • Cat. No.:
    113-2800
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.