Order Entry
Switzerland
ContactUsLinkComponent
Earmuffs, Viking™ V1/V3
Earmuffs, Viking™ V1/V3
Catalog # DALL1010927
Supplier:  HONEYWELL SAFETY
Earmuffs, Viking™ V1/V3
Catalog # DALL1010927
Supplier:  HONEYWELL SAFETY

Specifications

  • SNR:
    29 dB
  • Colour:
    Black
  • Description:
    Earmuffs, Viking™ V3, SNR 29 dB, with headband
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Earmuffs with mutiple-position headband which allows the wearer to wear the earmuffs over the head, behind the head or under the chin.

  • Alternative to cap-mounted earmuffs: Can be worn with hard hats, face shields, respirators and other PPE
  • Patented Air Flow Control™ technology delivers optimal attenuation across all frequencies without increasing earcup size or weight
  • Inner-ventilated headband minimises pressure on the head, breathes easier in warm/humid climates (V3 only)
  • Snap-in ear cushions make replacement quick and easy
  • Includes attached elastic headband strap for better positioning when worn behind the head or under the chin
  • Dielectric construction suitable for electrical environments

Ideal for use in industrial environments.

SNR: 30 dB or 32 dB
Weight: 191 g

EN 352-1

Certifications: EN 352-1