Order Entry
Switzerland
ContactUsLinkComponent
Earmuffs, Howard Leight, Sync™
Earmuffs, Howard Leight, Sync™
Catalog # DALL1030330
Supplier:  HONEYWELL SAFETY
undefined
Earmuffs, Howard Leight, Sync™
Catalog # DALL1030330
Supplier:  HONEYWELL SAFETY

Specifications

  • SNR:
    29 dB
  • Colour:
    Black
  • Description:
    Earmuffs, Sync™, with headband and digital AM/FM radio
  • Pk:
    1
  • Weight:
    370 g

Specifications

About this item

Comfortable and lightweight radio earmuffs featuring a superior digital AM/FM sound.

  • Radio volume does not exceed 82 dB; volume memory
  • Digital AM/FM Tuning with LCD display, automatic search for radio stations (10 pre-set stations)
  • Flexible antenna provides high-quality reception
  • Sleek diamond pattern headband with red stitching is comfortable and easy to clean
  • Reinforced fork slides with handholds for easy and comfortable fit
  • Textile headband avoids heat transmission

Ideal for use in industrial environments.

SNR: 29 dB
Weight: 370 g (incl. batteries)
Autonomy of 111 hours with 2 AA batteries

Certifications: EN 352-1