Desiccator, Nalgene®
Without stopcock, 181 DN, 87 mm, 181×149 mm
Catalog # 467-0021
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Ideal for drying and drying processes. Cover is transparent, robust PC with recessed rim. Base is durable blue PP.
- Base is impervious to all solid desiccants
- Autoclavable
Delivery information: Supplied with 140 mm aluminium plate.
Specifications
- Nominal size:181 DN
- Type:Without stopcock
- Usable height:87 mm
- Ø ext.×H:181×149 mm
- Cat. No.:467-0021
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



