Cooling packs
Catalog # 216-7015
Supplier: HONIGBERG
Specifications
- Description:Cooling packs in a box
- Pk:1.500
Specifications
About this item
For cooling, shipping and cold storage. Ice replacement in small plastic bags, for embedding samples and other frozen food. Due to their high flexibility, these bags provide protection from vibration or breakage. They adapt to the forms of refrigerated goods. If the packs are cooled to 9 °C or lower, they can remain refrigerated three times longer than ice. Seal welded, very stable, and able to take load pressures of up to 8 kg/cm² for more than five minutes.
- No aqueous residues of ice; reusable and easy to wash
- Energy saving: No water needed
- Coolant food-safe
Singles (50 lbs. per case), 1500 individual packets. (+30°F/-1°C)