Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample containers with screw cap

Sample containers with screw cap

Supplier:   VITLAB
Sample containers with screw cap
Supplier:  VITLAB
Certificates
Sample containers with screw cap
Sample containers with screw cap

4 Options Available Below

Product Details & Documents

PFA, with PFA screw cap.

  • Good chemical resistance
  • Temperature resistant from −270 to +250 °C

For sample collection, storage and transport.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Product Family Options

Product Information

  • Capacity
    Ext.Ø
    Height
    Thread
    Availability
    Price
  • 180 ml
    54 mm
    112 mm
    GL 56
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 143.00
    SFr. 143.00
    1 * 1 ST
       SFr. 143.00

    Specifications:
    More
    Specifications
    Cat. No.
    216-3196
  • 30 ml
    38 mm
    54 mm
    GL 40
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 84.90
    SFr. 84.90
    1 * 1 ST
       SFr. 84.90

    Specifications:
    More
    Specifications
    Cat. No.
    216-3193
  • 60 ml
    38 mm
    90 mm
    GL 40
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 104.00
    SFr. 104.00
    1 * 1 ST
       SFr. 104.00

    Specifications:
    More
    Specifications
    Cat. No.
    216-3194
  • 90 ml
    54 mm
    62 mm
    GL 56
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 114.00
    SFr. 114.00
    1 * 1 ST
       SFr. 114.00

    Specifications:
    More
    Specifications
    Cat. No.
    216-3195