Chemical resistant overalls, Tyvek® 500 Xpert, models CHF5 / CHF5a
Supplier: DuPont
New Product
Certificates
About this item
These Tyvek® overalls are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size).
- Ultra-low linting fabric is robust yet lightweight (<180 g per garment)
- 3-piece hood for optimal fit to head and face when turning
- Large, 'easy to grasp' zip pull
- Elasticated face, wrists and ankles as well as glued-in waist elastic
- Ample crotch area for freedom of movement; stitched external seams
- Very low inward leakage thanks to optimised design
- Optional Eco packaging reduces waste and energy consumption
Typical applications for Tyvek® 500 Xpert overalls include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
Weight: 41,5 g/m² (white), 44 g/m² (blue and green)
Colour: Blue, green or white
Certifications: Type 5-B/6-B, EN 1149-5, EN 1073-2, EN 14126; Cat. III.
Packaging: Standard 1 garment + 1 user manual per polybag. Eco 25 garments + 1 user manual per value pack.
Specifications
- Catalog No:
- 113-8344
- 113-8340
- 113-6065
- 113-8341
- 113-9683
- 113-9682
- 113-6064
- 113-6063
- 113-3869
- 113-3868
- 113-8343
- 113-6062
- 113-6061
- 113-6060
- 113-8342
- 113-8339
- 113-3872
- 113-3873
- 113-3870
- 113-3871
- 113-3867
- 113-3865
- 113-3866
- DUPOTYCHF5SWH4X01P
- DUPOTYCHF5SWH5X01P
- 113-3864
- DUPOTYCHF5SWH6X01P
- DUPOTYCHF5SWH7X01P
- DUPOTYCHF5SGR00
- Model:
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- 500 Xpert CHF5S
- Environmentally Preferable:
- Waste Reducing, Sustainable Packaging
- Waste Reducing, Sustainable Packaging
- Waste Reducing, Sustainable Packaging
- Waste Reducing, Sustainable Packaging
- Waste Reducing, Sustainable Packaging
- Waste Reducing, Sustainable Packaging
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- Garment application:
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Chemical protection, Medical, Laboratory, Clinical, Industrial
- Weight:
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
- 41 g/m²
Specifications
Related Information
Frequently Bought Together