Order Entry
Switzerland
ContactUsLinkComponent
 
VWR®, Visitor Smocks, LDPE/LLDPE, Disposable
Catalog # 113-8265
Supplier:  VWR Collection
undefined
VWR®, Visitor Smocks, LDPE/LLDPE, Disposable
Catalog # 113-8265
Supplier:  VWR Collection

Specifications

  • Clothing Size:
    One size
  • Closure type:
    Press studs / snaps
  • Garment application:
    General Purpose,
    Laboratory
  • Gender:
    Unisex
  • Colour:
    White
  • Length:
    125 cm
  • Pk:
    100
  • Weight:
    12,5 g

Specifications

About this item

This disposable smock is made from 65% LDPE and 35% LLDPE.

  • Highly resistant to chemical corrosion Effective against dirt, moisture and oil Straight cuffs, press stud fastening and hood

Length: 1250 mm

Weight: 12,5 g

Colour: White

*One size fits all