VWR®, Visitor Coats, PP, Disposable, Elasticated Wrist
These disposable laboratory coats made from non woven PP feature a tapered collar and two side pockets. Ideal for non critical applications.
- Bound seams
- Elasticated wrist
- Press stud fastening or zip closure (113-8271)
- Two pockets
Length: 1020 mm; 870 mm (sleeves)
Weight: 40 g/m²
Colour: white
- Catalog No:
- 113-8271
- 113-8272
- 113-8273
- 113-8274
- Pockets:
- With pockets
- With pockets
- With pockets
- With pockets
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Garment application:
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- Weight:
- 40 g/m²
- 40 g/m²
- 40 g/m²
- 40 g/m²
Frequently Bought Together