Order Entry
Switzerland
ContactUsLinkComponent
Condenser clamp
Condenser clamp
Catalog # 241-2017
undefined
Condenser clamp
Catalog # 241-2017

Specifications

  • Spanning width:
    0 - 80 mm
  • Description:
    Condenser clamp, 330 g
  • Pk:
    1

Specifications

About this item

Zinc die-cast, powder-coated.

  • Cork lined jaws
  • Slewing range 360°