Storage Drawers
Stackable polystyrene drawer unit ideal for organising and storing laboratory components, consumables, and various materials.
- Can be wall-mounted, fixed to a partition or placed on a countertop
- Single or double drawer
- Various sizes available
- Transparent drawers with label holder
- Compartmentalised drawers
The modular assembly system makes these pull-out drawers easy to open.
Stackable polystyrene drawer unit ideal for organising and storing laboratory components, consumables, and various materials.
- Can be wall-mounted, fixed to a partition or placed on a countertop
- Single or double drawer
- Various sizes available
- Transparent drawers with label holder
- Compartmentalised drawers
The modular assembly system makes these pull-out drawers easy to open.
Product Family Options
- DescriptionCapacityTypeW×D×H
- Double drawer (side-by-side), outer dimension: 164×134×74 mm, 2 drawers0,50 LA155×112×64 mm1 * 1 ST39.80 SFr.
- Double drawer (stacked), outer dimension: 164×134×74 mm, 2 drawers0,50 LB155×120×54 mm1 * 1 ST39.80 SFr.
- Single drawer, outer dimension: 164×134×74 mm, 1 drawer1,20 LC155×120×64 mm1 * 1 ST38.40 SFr.
- Double drawer, outer dimension: 164×263×74 mm, 1 drawer2 LD155×243×64 mm1 * 1 ST64.90 SFr.



