Order Entry
Switzerland
ContactUsLinkComponent
Bottles, wide neck, square, with screw caps, Azlon®
Bottles, wide neck, square, with screw caps, Azlon®
Catalog # 215-0460
Supplier:  SciLabware
undefined
Bottles, wide neck, square, with screw caps, Azlon®
Catalog # 215-0460
Supplier:  SciLabware

Specifications

  • Capacity:
    250 ml
  • W×D×H:
    60×60×106 mm
  • Neck I-Ø:
    43 mm
  • Pk:
    10

Specifications

About this item

HDPE, translucent with black wadded screw caps.

  • Good chemical resistance
  • Heat-resistant up to 120 °C
  • Economical on shelf space

Ideal for storage of solids. Wide opening allows rapid filling and dispensing of powders, pastes and granules. Practical rounded square design.