Carboys, with sanitary flanges, PC, Nalgene®
Catalog # 216-4405
Supplier: Thermo Fisher Scientific
Specifications
- Ext.Ø:250 mm
- Capacity:20 l
- Height:298 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Neck I-Ø:68 mm
- Pk:4
Specifications
About this item
PC, clear.
- Good chemical resistance
- Thermally resistant from -100 to +135 °C, autoclavable
- Material complies with USP class VI and FDA specifications
Ideal for storing, transporting or dispensing in pharmaceutical and biotechnology applications. The welded 75 mm sanitary flange fits standard flange connectors. The carboy is sealed with a fixed, securely fitted clamp fastener. The sanitary design is easier to clean than threaded containers.