Order Entry
Switzerland
ContactUsLinkComponent
VWR® INCU-Line® IL PREMIUM, Cooled Incubators
VWR® INCU-Line® IL PREMIUM, Cooled Incubators
Supplier:  VWR Collection
   Sustainable Options Available
New Product
Certificates
undefined
VWR® INCU-Line® IL PREMIUM, Cooled Incubators
Supplier:  VWR Collection
   Sustainable Options Available
New Product

Specifications

  • Catalog No:
  • 390-1729
  • 390-1732
  • 390-1737
  • 390-1736
  • Model:
  • IL 500R Premium
  • IL 70R Premium
  • IL 250R Premium
  • IL 150R Premium
  • Environmentally Preferable:
  • Safer Human and Environmental Health
  • Safer Human and Environmental Health
  • Safer Human and Environmental Health
  • Safer Human and Environmental Health
  • Temperature fluctuation (time):
  • ±0.3 °C (at 37 °C)
  • ±0.3 °C (at 37 °C)
  • ±0.3 °C (at 37 °C)
  • ±0.3 °C (at 37 °C)
  • Temperature variation (spatial):
  • ±1.0 °C (at 37 °C)
  • ±0.5 °C (at 37 °C)
  • ±0.6 °C (at 37 °C)
  • ±0.5 °C (at 37 °C)
  • Temperature range:
  • 3...70 °C
  • 3...70 °C
  • 3...70 °C
  • 3...70 °C
  • Capacity:
  • 500 L
  • 70 L
  • 250 L
  • 150 L
  • Max. chamber workload:
  • 100 kg
  • 20 kg
  • 50 kg
  • 30 kg
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Usable volume:
  • 469 L
  • 55 L
  • 203 L
  • 122 L
  • Nominal power consumption:
  • 650 W
  • 250 W
  • 250 W
  • 250 W
  • Weight:
  • 140 kg
  • 41 kg
  • 86 kg
  • 68 kg
  • Shelves supplied (max.):
  • 3 ( 11)
  • 2 (2)
  • 4 (6)
  • 3 (4)
  • Max. load per shelf:
  • 20 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • Int. W×D×H:
  • 480×610×1510 mm
  • 470×300×430 mm
  • 520×420×1060 mm
  • 520×420×660 mm
  • Ext. W×D×H:
  • 640×840×1990 mm
  • 560×690×660 mm
  • 610×650×1300 mm
  • 610×650×900 mm
  • Refrigerant:
  • R290 (GWP=3)
  • R1234ze (GWP=7)
  • R1234ze (GWP=7)
  • R1234ze (GWP=7)
  • Electrical:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Doors:
  • 1 solid outer, 1 glass inner
  • 1 solid outer, 1 glass inner
  • 1 solid outer, 1 glass inner
  • 1 solid outer, 1 glass inner
  • Environmental certification:
  • EPA SNAP Acceptable refrigerant R290 (Propane)
  • EPA SNAP Acceptable refrigerants R1234ze
  • EPA SNAP Acceptable refrigerants R1234ze
  • EPA SNAP Acceptable refrigerants R1234ze

Specifications

Related Information

UK Plug (Free of Charge) must be ordered by UK customers

Product Information