Solvent Filtering Dispenser
MILFXX6602500
: Merck
- Volume:1 L
- Description:Solvent filtering dispenser, 39 mm² filtration area, Ø 25 mm, 318 mm height
- Pk:1
Ultraclean and dispense small volumes of solvent by squeeze-bottle action. This hand-pressure operated dispenser features a filter holder fitted with a delivery tube. Use to direct filtered solvent against surfaces.
- Integrated hand pump eliminates the need for external pump
- Holds up to 1 L of solvent
Applications: Solvent filtration prior to contamination analysis, solvent rinsing of machined parts and collection containers.
Components: TFE gasket, PTFE seal, PTFE tubing, borosilicate glass flask, glass elbow(s), glass nozzle (for dispensing), neoprene bulb, neoprene stopper, stainless steel holder (for filter).