MultiScreen® Vacuum Manifold 96 Well
Catalog # 736-0190
Supplier: Merck
Specifications
- Description:Vacuum manifold
- Height:With standard ring: 66 mm
With deep well ring: 94 mm - Length:152 mm
- Pk:1
- Width:122 mm
Specifications
About this item
96-well plate Vacuum Manifold for vaccum filtration.
Components: EPDM rubber gasket, EPDM rubber seal, nylon well ring (standard), Tygon® tubing (FEP-lined), brass socket (for vacuum control valve), high-density polyethylene base, high-density polyethylene well ring (deep), polypropylene valve (on/off), stainless steel grid (for support), steel case (for vacuum control valve), steel gauge (for vacuum).